Beli smart relay zelio di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Zelio Logic (PLC Mini Zelio Logic)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp659.900

  2. IDEC Smart Relay Base Module FL1F Type
    Mulai

    Rp4.999.900

    IDEC Smart Relay Base Module FL1F Type
    atribut:
    • Type: Other accessories
    • Number of Input/Output Points: 8 inputs/4 outputs
  3. OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)
    Mulai

    Rp2.599.900

    OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)
    Deskripsi:
    Standard type (E-type) CP1E CPU unit "Smart Input" for easy ladder programming Connectable with a commercially available USB cable
  4. Autonics Standard Remote I/O ARD-D Series
    Mulai

    Rp1.199.900

    Autonics Standard Remote I/O ARD-D Series
    Deskripsi:
    The ARD-D series digital remote I/O units provide input/output expansion and communication for various devices using DeviceNet protocols. The ARD-D series is available in terminal block or sensor connector types and also features various user-friendly functions for flexible application in diverse settings.
  5. OMRON Servo Relay Unit Servo Driver Side Cable XW2Z
    Mulai

    Rp2.599.900

    OMRON Servo Relay Unit Servo Driver Side Cable XW2Z
    atribut:
    • Protection Class: (Electrical) Class 0
    • Cable: UL2464 interface cable
    • Contact Resistance (miliΩ): (Connector part) 20 or less (20mV or less, 100mA or less)
    • Insulation Resistance (MΩ): 5 or more (at 500 VDC)
    • Operating Ambient Temperature (°C): 0 to 55
    • Rated Current (A): 1 (temperature rise + 30°C MAX)
    • Rated Voltage (V): DC 24
    • Withstand Voltage (V/minute): (Connector part) AC 500 (Leakage current 1mA or less)
  6. Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable Controller
    Mulai

    Rp6.999.900

    Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable Controller
    atribut:
    • Program Memory: Built-in 64000 step RAM (battery backup)
  7. OMRON Programmable Controller CP1E Application Model
    Mulai

    Rp9.799.900

    OMRON Programmable Controller CP1E Application Model
    Deskripsi:
    Standard type (N / NA ) CP1E CPU module "Smart input" allows easy ladder programming Connectable with a commercially available USB cable Expands applications with high controllability and functions
    atribut:
    • Current Consumption (A): 5V 0.23, 24V 0.09
    • Number of Outputs: 8 points (Analog output 1 point)
    • Command: About 200 types
    • Data Memory Capacity: 8K words
    • Dimensions (HxWxD) (mm): 90 (including mounting part 110) x 130 x 85 (excluding cable)
    • In / Out control method: Combined use of cyclic scan and processing method
    • Instruction Execution Time (µs): (Processing speed) Basic instruction: LD 1.19 to Applied instruction: MOV: 7.9 to
    • Number of Input Points: 12 points (2 analog inputs)
    • Operating Time (ms) : [Processing speed] Common processing (overhead) 0.4
    • Power Supply: DC power supply
    • Power supply specifications: DC24V
    • Program Memory Capacity: 8K steps (32K bytes) (including CX-Programmer variable table, comments, and program index)
    • Programming language: Ladder chart method
    • Type of control: stored program method
    • Unit Type: Analog built-in application model, standard type
  8. OMRON Solid State Timer H3Y (Pewaktu)
    Mulai

    Rp869.900

    OMRON Solid State Timer H3Y (Pewaktu)
    atribut:
    • Ambient Humidity to Use (%RH): 35~85
    • Insulation Resistance (MΩ): 100 or more (measured with DC500V mega)
    • Operating Temperature Range (°C): -10 to 50 (no condensation or freezing)
    • Protection Class: IP40
    • Return Voltage: 10% or more of power supply voltage
    • Safety Standard: UL 508, CSA C22.2 No.14, LR certified, CCC: GB/T 14048.5, EN 61812-1, IEC 60664-1 2.5kV/2 compliant
    • Static Resistance (kV): 4 (malfunction), 8 (destruction)
    • Storage Temperature (°C): -25 to 65 (no condensation or freezing)
    • Timed Contacts: 2c
    • Type: Monofunction timer
  9. IDEC Smart Relay Expansion I/O Module FL1F Type
    Mulai

    Rp2.299.900

    IDEC Smart Relay Expansion I/O Module FL1F Type
    atribut:
    • Type: Other accessories
    • Number of Input/Output Points: 4 inputs/4 outputs
  10. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  11. monotaro Hose Polyurethane for Air (Selang PU / Selang Angin)
    Mulai

    Rp1.499.900

    monotaro Hose Polyurethane for Air (Selang PU / Selang Angin)
    Deskripsi:
    Light weight, pressure resistant air hose. made in Japan. By using polyurethane hose material excellent in cold resistance, it is superior in flexibility even in winter.. Construction painting, automobile maintenance, hose for air toolsDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Color: orange
    • Material: Polyurethane
    • Feature: Cold resistance / pressure resistance / flexibility
    • Suitable fluid: Air
    • Maximum Operating Pressure (MPa): 1.5
    • Operating Temperature Range (°C): -20~60
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. IDEC Digital Output Modules (Modul Output Digital)
    Mulai

    Rp2.499.900

    IDEC Digital Output Modules (Modul Output Digital)
    atribut:
    • Color: Red
    • Expansion Module Type: Digital Output Module
    • UL Certification: Yes
    • TUV Certification: Yes
    • CE marking: Yes
    • Digital Output Type: Relay
    • Hazardous Location: Class I Div 2
    • Operating Temperature (°C): -25 to 65
    • Product Type: Expansion Module
    • Terminal Shape: Screw Terminal
  13. OMRON Standard LCD Type CPU Unit Zen
    Mulai

    Rp3.699.900

    OMRON Standard LCD Type CPU Unit Zen
    Deskripsi:
    - Full of functions in a compact body. - Relay, timer, counter, time switch function are easily realized with this one. - Ladder programming is possible with the front LCD screen and eight operation buttons. - Expansion unit extension allows up to 44 maximum I / O points. Up to 34 points for 10 input / output type. If the required number of I / O points is insufficient, up to three expansion I / O units can be added. - The expansion I / O unit is a smart size with a width of 35 mm. - Economy type, communication type added series. - Weekly timer function up. (Time accuracy up: Monthly difference ± 15 s or less, day to day operation · Pulse operation possible) - Power supply specifications are two types of AC 100 to 240 V and DC 12 to 24 V.
    atribut:
    • Program Memory Capacity: 96 lines (up to 3 input contacts per line + 1 output coil)
    • Output specifications: relay
    • Type of control: Stored program method
    • Analog Input: None
    • Function: Operation buttons, calendar / clock
    • Dimensions (mm): 70x90
    • In / Out control method: Cyclic scan method
    • LCD Display: Yes
    • Number of Input Points: 6
    • Number of Outputs: 4
    • Power Supply Voltage (V) : AC100 to 240
    • Programming language: Ladder chart method
    • Unit Name: CPU unit
  14. OMRON PLC CP1L series Programmable Controller (Pengontrol Logika Terprogram)
    Mulai

    Rp7.099.900

    OMRON PLC CP1L series Programmable Controller (Pengontrol Logika Terprogram)
    Deskripsi:
    High Performing Programmable Controller with Embedded Ethernet
  15. OMRON Devicenet Environmentally Resistant Terminal (High-Performance Type) (Transistor Type) DRT2-D08C (-1)/ D16C (-1)
    Mulai

    Rp10.999.900

    OMRON Devicenet Environmentally Resistant Terminal (High-Performance Type) (Transistor Type) DRT2-D08C (-1)/ D16C (-1)
    Deskripsi:
    Remote I / O terminal that realizes high environmental resistance (IP67) and can diagnose abnormalities such as sensor power supply short circuit detection. Equipped with a smart slave common function, it provides powerful support for monitoring the operation status of devices and effective maintenance. Achieves high environmental resistance to dust and water (IP67). No power supply wiring for input devices. High load equipment can be connected. (Max 1.5A) No power supply wiring for sensors and other input devices is required. Detects and notifies I / O wiring ground faults and disconnections.
    atribut:
    • Protection Class: IP67
    • Vibration Resistance: 10-60Hz 0.7mm double amplitude, 60-150Hz 50m/s2 80min in each of X, Y, Z directions
    • Screw Tightening Torque (N・M): Round connector (communication connector, power supply, I/O): 0.39 to 0.49 M5 (unit mounting from front): 1.47 to 1.96
    • Atmosphere: No corrosive gas
    • Control: (I / O connection) Sensor I / O connector
    • Ambient Relative Humidity (RH): 25 to 85% (no condensation)
    • Insulation Resistance (MΩ): 20 or more (between isolated circuits)
    • Noise resistance: Compliant with IEC61000-4-4, 2kV (power line)
    • Operating Ambient Temperature (°C): -10 to +55
    • Shock Resistance (m/s2): 150 (3 times for 6 directions in 3 axes)
    • Storage Temperature (°C): -20 to +65
    • Type of Terminal Fitting: M5 screw mounting (front and back)
  16. IDEC Fl1F Type Smart Relay Base Module
    Mulai

    Rp5.199.900

    IDEC Fl1F Type Smart Relay Base Module
    atribut:
    • Number of Input/Output Points: 8 inputs/4 outputs
    • Type: Other accessories
Daftar Harga smart relay zelio Terbaru October 2026
Schneider Electric Zelio Logic (PLC Mini Zelio Logic)Rp659.900
IDEC Smart Relay Base Module FL1F TypeRp4.999.900
Schneider Electric Programmable Controllers (PLC/Kontroler Terprogram)Rp4.299.900
OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)Rp2.599.900
BOSCH Cordless Impact Drill Combi (Mesin Bor Beton Baterai)Rp1.499.900
OMRON CP Series + CP2E + CPU Unit (Pengontrol Logika Terprogram)Rp3.199.900
Autonics Standard Remote I/O ARD-D SeriesRp1.199.900
OMRON Servo Relay Unit Servo Driver Side Cable XW2ZRp2.599.900
Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable ControllerRp6.999.900
OMRON Programmable Controller CP1E Application ModelRp9.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)